Beli ntn 6202 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

  2. NTN Deep Groove Ball Bearing 6200 Z Series (Laher)
    Mulai

    Rp36.900

    NTN Deep Groove Ball Bearing 6200 Z Series (Laher)
    atribut:
    • Bearing Number: 6200
    • Load Direction: radial
    • JIS Grade: 0
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Outer Ring Type: flat
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: One side shield type
  3. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  4. NTN Tapered Roller Bearing (Laher)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  5. SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    32%
    Mulai

    Rp35.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  6. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    20%
    Mulai

    Rp3.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  7. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    24%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp22.900

  8. NTN Deep Groove Ball Bearing 6900 Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp31.900

  9. TEKIRO Hex Key Long Arm Metric Set (Kunci L)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp139.900

    TEKIRO Hex Key Long Arm Metric Set (Kunci L)
    Deskripsi:
    TEKIRO KUNCI L SET (PANJANG)Kunci L adalah produk yang banyak digunakanpada kebutuhan tekhnik, dengan fungsi utama yang digunakan untuk instalasi baut L, juga diciptakan dengan standar khusus pada setiap bahan dan bentuknya. Terbuat dari material berkualitas dan awet.Fungsi : Membuka dan mengencangkan baut type heksagonalMaterial : S2
    atribut:
    • Size (mm): 2 - 10
    • Content: 2, 2.5, 3, 4, 5, 6, 8, 10
  10. NTN Deep Groove Ball Bearing 6200 LU Series (Laher)
    Mulai

    Rp45.900

    NTN Deep Groove Ball Bearing 6200 LU Series (Laher)
    atribut:
    • Bearing Number: 6200
    • Material (Main Unit): High carbon chromium bearing steel
    • Load Direction: radial
    • JIS Grade: 0
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Single side contact seal type
  11. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    26%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  12. NTN Radial Ball Bearing (Laher)
    Mulai

    Rp409.900

    NTN Radial Ball Bearing (Laher)
    Deskripsi:
    These radial ball bearings resist high temperatures. They are for use in industrial applications where bearings are exposed to sustained high temperatures such as in steel mills.
    atribut:
    • Cage Material: Steel
    • Finish: Chrome Plated
    • Minimum Temperature (°C): -40
    • Number of Rows: One
    • Ring Material: Alloy Steel
  13. SKF Deep Groove Ball Bearing 6000 Series M Type (Laher)
    Mulai

    Rp2.499.900

    SKF Deep Groove Ball Bearing 6000 Series M Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
    atribut:
    • Bore Type: Cylindrical
    • Coating: Without
    • Filling Slots: Without
    • Locating Feature, Bearing Outer Ring: None
    • Lubricant: None
    • Matched Arrangement: No
    • Number of Rows: 1
    • Sealing: Without
Daftar Harga ntn 6202 Terbaru October 2026
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp16.900
NTN Deep Groove Ball Bearing 6200 Series Open Type (Laher)Rp35.900
NTN Deep Groove Ball Bearing 6200 Z Series (Laher)Rp36.900
NTN Deep Groove Ball Bearing 6200 Series (Laher)Rp48.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900
NTN Deep Groove Ball Bearing (Laher)Rp23.900
NTN Tapered Roller Bearing (Laher)Rp57.900
SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Rp35.900
XAV Deep Groove Ball Bearing Double Sealed (Laher)Rp3.900
NTN Deep Groove Ball Bearing 6000 Series (Laher)Rp22.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)